Nevada 2 Light Large Ceiling Flush Light Dark Bronze, Tiffany Glass, E27

Nevada 2 Light Large Ceiling Flush Light Dark Bronze, Tiffany Glass, E27

Order Code: ZT3312029SCopy

£229.99 Inc VAT (20%)


Description

Nevada 2 Light Large Ceiling Flush Light Dark Bronze, Tiffany Glass, E27 | Description: This flush ceiling light is a simple art deco design inspired by the heat and golden sands of the desert. Dimmable and compatible with LED lamps, matching items available. | Features: Finish: Dark Bronze, Tiffany glass, IP Rating: IP20, Height (cm) : 16, Diameter (cm) : 40, Projection (cm) : 16, No. of Lights: 2, Lamp Type: E27, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Nevada 2 Light Large Ceiling Flush Light Dark Bronze, Tiffany Glass, E27
  • Lamp Type
    E27
  • Diameter
    40cm
  • Maximum Wattage
    60
  • Bulb
    Incandescent
  • Product Type
    Ceiling Flush Light
  • IP Rating
    IP20
  • Colour
    Dark Bronze
  • Bulb Included
    No
  • No. of Lights
    2
  • Dimmable
    Yes
  • Height
    16cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome