Search Light Eu - Drum Pleat 3 Light Velvet Flush, Green Shade

Search Light Eu - Drum Pleat 3 Light Velvet Flush, Green Shade

Order Code: ZT3312610SCopy

£81.99 Inc VAT (20%)


Description

SEARCHLIGHT EU - Drum Pleat 3 Light Velvet Flush, Green Shade | Features: Finish: Green, White, Frost | Material: Mild Steel, Velvet, Plastic | IP Rating: IP20 | Max Height: 10cm | Diameter: 50cm | Lamp Type: E27 | No. of Lamps: 3 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 1.05kg | Wattage (max) : 3*15W | Switched: Yes, With External Dimmer And Dimmable Led Lamps

Specifications for Search Light Eu - Drum Pleat 3 Light Velvet Flush, Green Shade
  • Finish
    Green, White, Frost
  • Diameter
    50cm
  • IP Rating
    IP20
  • Bulb Included
    No
  • No. of Lamps
    3
  • Lamp Type
    E27
  • Colour
    Greens
  • Weight
    1.05kg
  • Maximum Wattage
    45W
  • Maximum Height
    10cm