1. Electrical & Lighting/
  2. Lighting/
  3. Indoor Lighting/
  4. Cabinet, Decorative & Display Lighting
Brume Bathroom LED Lamps

Brume Bathroom LED Lamps


Select
See all variants from
£259.99Inc VAT (20%)

See all variants from £259.99

Description unavailable

Feature Attributes

Number of Lights:
1
Maximum Wattage:
3 W
Lamp Type:
LED
Colour Temperature:
2700K
IP Rating:
IP44
Colour:
Metallic Grey
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome