Search Light EU - New York 2 Light Semi Flush Ceiling Light Antique Brass, Tiffany Glass, E14

Search Light EU - New York 2 Light Semi Flush Ceiling Light Antique Brass, Tiffany Glass, E14

Order Code: ZT3591856S

£179.99 Inc VAT (20%)


Description

SEARCHLIGHT EU - New York 2 Light Semi Flush Ceiling Light Antique Brass, Tiffany Glass, E14 Descriptio The New York fitting is a delicate semi-flush ceiling light. The colours of the fitting allow this light to match any colour scheme. The light will shine through the Tiffany glass shade, producing a beautiful lighting effect. Tiffany is a step above, providing an elegant and rich feel in whichever room it is fitted. Features Finish: Antique Brass, Tiffany glass IP Rating: IP20 Height (cm) : 25 Diameter (cm) : 41 No. of Lights: 2 Lamp Type: E14 Dimmable: Yes Wattage (max) : 60 Weight (kg) : 1.5 Class: 1 (Earthed)

See full description
Specifications for Search Light EU - New York 2 Light Semi Flush Ceiling Light Antique Brass, Tiffany Glass, E14
  • Product Type
    Semi Flush Ceiling Light
  • IP Rating
    IP20
  • Class
    1 (Earthed)
  • Lamp Type
    E14
  • Height
    25cm
  • Diameter
    41cm
  • Dimmable
    Yes
  • Maximum Wattage
    60
  • Weight
    1.5kg
  • Colour
    Antique Brass
  • Number of Lights
    2