Savoy Cylindrical Pendants E27


Select
£249.99 Inc VAT (20%)


See all variants from £249.99


Description unavailable

Feature Attributes

Width:
42 cm
Bulb Included:
No
IP Rating:
IP20
Lamp Type:
E27
Weight:
2.26 kg
Material:
Steel,Textile Screen
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome