Eco Outdoor Plain & Louvre IP44 40W Textured Black Paint & Frosted Glass

Eco Outdoor Plain & Louvre IP44 40W Textured Black Paint & Frosted Glass

Order Code: ZT3336354S

£26.99 Inc VAT (20%)


Description

Eco Outdoor Plain & Louvre IP44 40W Textured Black Paint & Frosted Glass | Description: The Eco light is an incredibly cost effective, discreet brick light, built from sturdy aluminium with a glass diffuser making it ideal for use in busy areas. Comes with interchangeable grill and open front bezel. | Features: Finish: Textured Black Paint & Frosted Glass, Material: Die Cast Aluminium Alloy & Glass, IP Rating: IP44, Height (cm) : 10, Width (cm) : 23.5, Projection (cm) : 0.6, Lamp Type: E27, Wattage: 40W, Bulb Included: No, Dimmable, Weight (kg) : 0.6

See full description
Specifications for Eco Outdoor Plain & Louvre IP44 40W Textured Black Paint & Frosted Glass
  • Lamp Type
    E27
  • Projection
    0.6cm
  • Height
    10cm
  • Dimmable
    Yes
  • Width
    23.5cm
  • Wattage
    40W
  • Bulb Included
    No
  • IP Rating
    IP44
  • Weight
    0.6kg
  • Product Type
    Outdoor Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome