Brooklyn 3 Light Medium Semi Flush Ceiling Light Bronze, Tiffany Glass, E27

Brooklyn 3 Light Medium Semi Flush Ceiling Light Bronze, Tiffany Glass, E27

Order Code: ZT3311166SCopy

£279.99 Inc VAT (20%)


Description

Brooklyn 3 Light Medium Semi Flush Ceiling Light Bronze, Tiffany glass, E27 | Description: Inspired by the Art Deco period, the Tiffany three light semi flush fitting features an unusual shape, bevelled and textured glass combined with rich cream art glass creating a striking finish. Compatible with LED lamps and matching items available. | Features: Finish: Dark Bronze, Tiffany glass, IP Rating: IP20, Height (cm) : 40, Diameter (cm) : 40, Projection (cm) : 40, No. of Lights: 3, Lamp Type: E27, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Brooklyn 3 Light Medium Semi Flush Ceiling Light Bronze, Tiffany Glass, E27
  • Number of Lights
    3
  • Dimmable
    Yes
  • Wattage
    60
  • Lamp Type
    E27
  • Colour
    Bronze
  • Bulb Included
    No
  • Height
    40cm
  • Product Type
    Semi-Flush Ceiling Light
  • Maximum Wattage
    60W
  • IP Rating
    IP20
  • Bulb Type
    Incandescent