Brooklyn 2 Light Large Ceiling Flush Light Dark Bronze, Tiffany Glass, E27

Brooklyn 2 Light Large Ceiling Flush Light Dark Bronze, Tiffany Glass, E27

Order Code: ZT3311073SCopy

£339.99 Inc VAT (20%)


Description

Brooklyn 2 Light Large Ceiling Flush Light Dark Bronze, Tiffany Glass, E27 | Description: Inspired by the Art Deco period, the Tiffany two light flush features bevelled and textured glass combined with rich cream art glass creating a striking finish. Compatible with LED lamps and matching items available. | Features: Finish: Dark Bronze, Tiffany glass, IP Rating: IP20, Height (cm) : 22, Diameter (cm) : 50, Projection (cm) : 22, No. of Lights: 2, Lamp Type: E27, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Brooklyn 2 Light Large Ceiling Flush Light Dark Bronze, Tiffany Glass, E27
  • IP Rating
    IP20
  • Number of Lights
    2
  • Wattage
    60
  • Diameter
    50cm
  • Height
    22cm
  • Dimmable
    Yes
  • Maximum Wattage
    60W
  • Bulb Included
    No
  • Lamp Type
    E27
  • Product Type
    Ceiling Flush Light
  • Colour
    Dark Bronze
  • Bulb Type
    Incandescent