Inc VAT (20%)
The 4lite Marinus GU10 Bi-Directional Outdoor Wall Light with PIR is compatible with smart GU10 bulbs. Make your lights smart and control them via the WiZ App. Choose from over 16 million colours and adjust the colour temperature and brightness of your lights to create the perfect outdoor atmosphere. This light is made with corrosion proof marine grade stainless steel (316) which offers greater protection from harsh environments and outdoor elements. Salt spray tested for 96 hours making it perfect for coastal locations. IP44 compliant: suitable for outdoor use. The built in PIR sensor detects outside movement and triggers the light to switch on for added home security. Perfect for use in doorways or gardens. Variable motion detection from 1 to 7 metres and time duration of 10 seconds to 5 minutes. Glass halo edging provides an atmospheric lighting design affect in the illuminated area. Co-ordinating Single-Directional and Spike lights available in the Marinus Range. Input: 220-240V Wattage: 14W Dimensions: 60x68x224mm
Wattage:
14 W
Colour:
Anthracite
Product Type:
Outdoor Wall Light
IP Rating:
IP44
Voltage Rating:
220-240 V
Finish:
Anthracite