Crystal Ceiling Light Modern Chandeliers Stainless Steel Pendant Lights Silver

Order Code: ZT3347550S

£89.99 Inc VAT (20%)


Description

GLAMAROUS: Beautiful design, with crystallite droplets, makes your home sparkle and shine.GLASS BEADS: Tough and durable material which is able to handle heat from the bulb. Easy to polish to keep looking pristine.VERSATILE: Ideal for living rooms, bedrooms, hallways, kitchens and dining rooms.DIMENSIONS: 16Hx Ф50cm. Base: 8 x G9. Suction cup size: 4H x Ф50cm. Bulb power: 40W. Input voltage: 230V/50HZ.ASSEMBLY REQUIRED.

See full description
Specifications for Crystal Ceiling Light Modern Chandeliers Stainless Steel Pendant Lights Silver
  • Assembly
    Required
  • Bulb Power
    40W
  • Colour
    Silver
  • Style
    Modern
  • Product Type
    Ceiling Light
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome