Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Cabinet, Decorative & Display Lighting
GU10 Anthracite Up/Down Wall Light 7W LED Max IP44
By Architectural Exterior
Order Code:
ZT2422012S
£23.99
each
Inc VAT (20%)
£287.88 minimum order value
12
Add to basket
Minimum order quantity: 12.
Get it by
Fri, 17th Jan
In Stock
GBP
287.88
https://www.zoro.co.uk/shop/electrical-and-lighting/cabinet-decorative-and-display-lighting/gu10-anthracite-up-down-wall-light-7w-led-max-ip44/p/ZT2422012S
Add to quotation
View all Cabinet, Decorative & Display Lighting
Description
GU10 Anthracite downward wall light 7W LED Max IP44
Specifications
Specifications for GU10 Anthracite Up/Down Wall Light 7W LED Max IP44
Product Type
Wall Light
IP Rating
IP44
Finish
Anthracite
Light Type
LED
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome