Die-Cast Aluminium Bi-Directional Outdoor Led Wall Light

Die-Cast Aluminium Bi-Directional Outdoor Led Wall Light

Order Code: ZT3292410S

£39.99 Inc VAT (20%)


Description

The 4lite Up/Down Outdoor LED Wall Light is a bi-directional wall light LED suitable for external applications. A graphite powder coat finish provides an excellent corrosion resistance and die-cast aluminium construction ensures maximum durability. Its internal reflector design creates optimum light distribution for enhanced performance. Lamp: LED Wattage: 2x6W Lumens Delivered: 457 Input: 220-240V Operating Temperature: -10 to 40

See full description
Specifications for Die-Cast Aluminium Bi-Directional Outdoor Led Wall Light
  • Material
    Die-Cast Aluminium
  • Product Type
    Outdoor LED Wall Light
  • Wattage
    2x6W