Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Cabinet, Decorative & Display Lighting
Garden Spike Light, Black, IP65 GU10, 35W
By Architectural Exterior
Order Code:
ZT2422195S
£16.99
each
Inc VAT (20%)
£186.89 minimum order value
11
Add to basket
Minimum order quantity: 11.
Get it by
Fri, 4th Apr
In Stock
GBP
186.89
https://www.zoro.co.uk/shop/electrical-and-lighting/cabinet-decorative-and-display-lighting/garden-spike-light-black-ip65-gu10-35w/p/ZT2422195S
Add to quotation
View all Cabinet, Decorative & Display Lighting
Description
Garden Spike Light, Black, IP65, GU10 35W max
Specifications
Specifications for Garden Spike Light, Black, IP65 GU10, 35W
IP Rating
IP65
Product Type
Garden Spike Light
Colour
Black
Lamp Type
GU10