Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Cabinet, Decorative & Display Lighting
Adjustable Wall/Ceiling Light 18W IP20 4000K 1500LM Non-Dimmable White
By Skydisc™
Order Code:
ZT2422142S
£21.99
each
Inc VAT (20%)
£175.92 minimum order value
8
Add to basket
Minimum order quantity: 8.
Get it by
Mon, 3rd Feb
In Stock
GBP
175.92
https://www.zoro.co.uk/shop/electrical-and-lighting/cabinet-decorative-and-display-lighting/adjustable-wall-ceiling-light-18w-ip20-4000k-1500lm-non-dimmable-white/p/ZT2422142S
Add to quotation
View all Cabinet, Decorative & Display Lighting
Description
Skydisc™ Adjustable Wall/Ceiling Light 18W IP20 4000K 1500lm Non-dimmable White
Specifications
Specifications for Adjustable Wall/Ceiling Light 18W IP20 4000K 1500LM Non-Dimmable White
IP Rating
IP20
Wattage
18W
Dimmable
Non-Dimmable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome