Sonar 1 Light Bathroom Ceiling Downlight Chrome IP64

Order Code: ZT3312475S

£64.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£64.990%
5 +£62.394%


Description

Sonar 1 Light Bathroom Ceiling Downlight Chrome IP64 | Description: Compact and sleek the Sonar 1-Light Chrome Bathroom Ceiling Downlight is ideal for practical overhead lighting. The brilliant chrome finish will add a wonderful sparkle to a powder room or full bath with ease. Its slim style and minimal look are easy to coordinate with other finishes and fixtures. | Features: Finish: Chrome, IP Rating: IP64, Diameter (cm) : 10, No. of Lights: 1, Wattage (max) : 50, Bulb Included: No

See full description
Specifications for Sonar 1 Light Bathroom Ceiling Downlight Chrome IP64
  • Diameter
    10cm
  • IP Rating
    IP64
  • Finish
    Chrome
  • Maximum Wattage
    50W
  • Bulb Included
    No
  • Wattage
    50
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome