Hayden Pir Outdoor Wall Automatic Anthracite Grey IP44

Order Code: ZT3313189S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

Hayden PIR Outdoor Wall Automatic Anthracite Grey IP44 | Features: Finish: Anthracite Grey & Clear Plastic | Material: Stainless Steel (304) , Polycarbonate &Aluminium Alloy | IP Rating: IP44 | Height: 26.2cm | Width: 8.9cm | Projection: 14.5cm | Lamp Type: E27 | Dimmable: No | Wattage (max) : 15W

Specifications for Hayden Pir Outdoor Wall Automatic Anthracite Grey IP44
  • Maximum Wattage
    15W
  • Lamp Type
    E27
  • Height
    26.2cm
  • Dimmable
    No
  • Projection
    14.5cm
  • Product Type
    Outdoor Wall Light
  • IP Rating
    IP44
  • Colour
    Anthracite Grey
  • Width
    8.9cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome