Savoy Reading Light Wall Light Black, E27

Savoy Reading Light Wall Light Black, E27

Order Code: ZT3320930S

£259.99 Inc VAT (20%)


Description

Savoy Reading Light Wall Light Black, E27 | Features: Material: Textile Screen | Material: Textile Screen, Steel Body, Steel Diffuser | IP Rating: IP20 | Height (cm) : 49.9 | Width (cm) : 26.5 | Length (cm) : 23 | Lamp Type: E27 | Weight (kg) : 1.32 | Bulb Included: No | Wattage (max) : 15W

Specifications for Savoy Reading Light Wall Light Black, E27
  • Maximum Wattage
    15W
  • IP Rating
    IP20
  • Bulb Included
    No
  • Lamp Type
    E27
  • Product Type
    Reading Light Wall Light
  • Weight
    1.32kg
  • Width
    26.5cm
  • Length
    23cm
  • Colour
    Black
  • Material
    Textile Screen
    Steel Diffuser
    Steel Body
  • Height
    49.9cm