90 x 70cm LED Bathroom Mirror with LED Lights Dimmable Touch Switch Defogging
0
1
2
3

90 x 70cm LED Bathroom Mirror with LED Lights Dimmable Touch Switch Defogging

Order Code: ZT4185430S

£81.99 Inc VAT (20%)


Description

Adjustable brightness and three-colour light: Switch between warm white, white and cold white - set the ambience of this bathroom wall mirror to your choice. LED mirror can be used at different times of the day.Anti-fog function: A very handy feature, the glass of this illuminated bathroom mirror keeps clear in humid environments. You can see yourself easily, without having to wipe.Touch control: Turn this bathroom mirror on, off, change the colour and brightness - as well as defog. Memory function to save settings.Layered design: Thick tempered glass and a silver-coloured layer make this bathroom LED mirror a clear and reflective piece. IP44 rated: suitable for humid environments.Dimensions: 90L x 70W x 4Dcm. Mirror needs to be hardwired into electrics to work - Professional Installation Only.

See full description
Specifications for 90 x 70cm LED Bathroom Mirror with LED Lights Dimmable Touch Switch Defogging
  • Material
    Tempered Glass
  • Product Type
    LED Bathroom Mirror
  • Colour
    Silver
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome