Lofoten Outdoor Pedestal, Black, IP44, E27

Order Code: ZT3327523S

£399.99 Inc VAT (20%)


Description

Lofoten Outdoor Pedestal, Black, IP44, E27 | Features: Finish: Black | Material: Glass | Material: Steel | IP Rating: IP44 | Height (cm) : 27 | Width (cm) : 23 | Projection (cm) : 23 | No. of Lights: 1 | Lamp Type: E27 | Wattage (max) : 15W LED/57W Halogen | Bulb Included: Yes | Weight (kg) : 3.27

Specifications for Lofoten Outdoor Pedestal, Black, IP44, E27
  • Finish
    Black
  • Maximum Wattage
    15W LED/57W Halogen
  • Lamp Type
    E27
  • Width
    23cm
  • Height
    27cm
  • IP Rating
    IP44
  • No. of Lights
    1
  • Product Type
    Outdoor Pedestal
  • Bulb Included
    Yes
  • Weight
    3.27kg
  • Material
    Glass
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome