0
1
2
3

1800 Lumen Rechargeable Lantern with 1000 Lumen Worklight

Order Code: ZT1197012S

£119.99 Inc VAT (20%)


Description

The L-1800 is an ultra-powerful hybrid lantern. The main beam is 1800 lumen and there is an additional 1000 lumen COB LED work light underneath, which also has red static and flash modes. The L-1800 is powered by an 18000mAh Li-ion rechargeable battery, which provides a massive 9 hours on full power, extending to 390 hours when on its lowest setting. Built into the battery is a power bank for charging other devices and locking switch to prevent it being turned on/off accidently. Design quality is understandably tough, with a polycarbonate, ABS & aluminium construction. The lantern enjoys an IPX6 rating which allows it to be used in even heavy rain.

1800 lumen white spot beam LED, 6500k
Additional 1000 lumen COB LED floodlight, 6500k
Red static & red flashing modes
Super tough polycarbonate, ABS & aluminium construction
Glow-in-the-Dark strip around reflector
Easy press dual switches for easy mode selection
Threaded hole in the base for attaching to tripods
Convenient shoulder carry strap included
Battery level & charging indicator LEDs
Super high power 18,000mAh li-ion battery
Multiple USB power bank outputs - 5V 3A / 9V 2A / 12V 1A
Intelligent multiple USB-C charging inputs - 5V 3A / 9V 2A
Faster 2A and 3A charging - 7 or 8 hours charge time

See full description
Specifications for 1800 Lumen Rechargeable Lantern with 1000 Lumen Worklight
  • Battery Life
    9-390A·h
  • Weight
    0.773kg
  • Beam Distance
    760m
  • MFR Part No.
    L-1800
  • Colour
    Yellow
  • Battery Size
    3.7v
  • Ip Rating
    IPX6
  • Overall Length
    200mm
  • Lumens
    1800
  • Battery Type
    18000mAh Li-ion
  • Rechargeable
    Yes
  • IP Rating
    IPX6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome