Tabitha 5 Light Bathroom Ceiling Pendant Light Chrome, Clear Crystal (K9) Glass Detail IP44, G9

Order Code: ZT3315292S

£299.99 Inc VAT (20%)


Description

Tabitha 5 Light Bathroom Ceiling Pendant Light Chrome, Clear Crystal (K9) Glass Detail IP44, G9 | Description: The 5 light semi flush ceiling fitting is finished in a chrome effect plate with clear crystal glass detail and droplets. IP44 rated so suitable for use in the bathroom, dimmable and suitable for use with LED lamps. Matching items available | Features: Finish: Chrome, Clear Crystal (K9) Glass Detail, Material: Crystal Glass, Steel, IP Rating: IP44, Height (cm) : 106, Diameter (cm) : 49, No. of Lights: 5, Lamp Type: G9, Wattage (max) : 18, Weight (kg) : 3.4, Class: 1 (Earthed)

See full description
Specifications for Tabitha 5 Light Bathroom Ceiling Pendant Light Chrome, Clear Crystal (K9) Glass Detail IP44, G9
  • Diameter
    49cm
  • Maximum Wattage
    18
  • Class
    1 (Earthed)
  • Material
    Crystal Glass, Steel
  • Number of Lights
    5
  • Weight
    3.4kg
  • Height
    106cm
  • Colour
    Chrome
  • IP Rating
    IP44
  • Lamp Type
    G9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome