LED 3 Light Bathroom Ceiling Light Aluminium, White IP44

LED 3 Light Bathroom Ceiling Light Aluminium, White IP44

Order Code: ZT3316161S

£69.99 Inc VAT (20%)
£79.9912.5% off


Description

LED 3 Light Bathroom Ceiling Light Aluminium, White IP44 | Description: Brighten your bathroom with this 1 light flush complete with an aluminium trim and acrylic white shade. The versatile design will suit a multitude of bathroom styles but also not detract from any room. LEDs use up to 85% less energy and last up to 20 times longer than incandescent bulbs. This item has a rating of IP44, meaning that it is fully splash proof and suitable for use in a bathroom setting. Class one. | Features: Finish: Aluminium, White, Material: Polycarbonate, Metal, IP Rating: IP44, Height (cm) : 9, Diameter (cm) : 33, No. of Lights: 3, Lamp Type: INTEGRATED LED, Wattage (max) : 18

See full description
Specifications for LED 3 Light Bathroom Ceiling Light Aluminium, White IP44
  • Product Type
    Bathroom Ceiling Light
  • Diameter
    33cm
  • Colour
    White
  • Height
    9cm
  • No. of Lights
    3
  • IP Rating
    IP44
  • Material
    Polycarbonate, Metal
  • Finish
    Aluminium, White
  • Maximum Wattage
    18
  • Lamp Type
    Integrated LED