Arendal Outdoor Bollard, Black, Ip65, E27


£599.99 Inc VAT (20%)

See all variants from £599.99


Description unavailable

Feature Attributes

Lamp Type:
E27
No. of Lights:
1
Bulb Included:
No
Width:
12 cm
Material:
Crystal Glass,Galvanized Steel
Product Type:
Outdoor Bollard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome