Chieti Outdoor Effect Portable Lantern USB Dimmable 2700, 3000K Glass Deco., Ip54


£209.99 Inc VAT (20%)

See 2 Product Variants
£209.99

Description


Description unavailable

Feature Attributes

IP Rating:
IP54
Material:
Aluminium
Bulb Included:
Yes
Colour Temperature:
2700K, 3000K
Height:
25 cm
Lamp Type:
Integrated LED
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome