Confetti 450 Wall/Ceiling Lamp Recycmarmoreal


£209.99 Inc VAT (20%)

See all variants from £209.99


Description unavailable

Feature Attributes

IP Rating:
IP20
Finish:
Matt Black
No. of Lamps:
1
Lamp Type:
E27
Material:
Aluminium
Maximum Wattage:
15 W
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome