Dubai 2 Light Wall E14


£249.99 Inc VAT (20%)

See 2 Product Variants
£249.99

Description


Description unavailable

Feature Attributes

Product Type:
Wall Light
Number of Lights:
2
Length:
25 cm
Material:
Metal
Height:
23 cm
IP Rating:
IP20
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome