Lucca Outdoor Modern Lounge Lantern Opal Ip44


£229.99 Inc VAT (20%)

See 2 Product Variants
£229.99

Description


Description unavailable

Feature Attributes

Bulb Included:
No
Finish:
Grey
Material:
Aluminium
Lamp Type:
E27
IP Rating:
IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome