Metropolitan 2 Light Medium Ceiling Flush Light Tiffany Style Glass, E27 | Description: An eye catching art deco style flush ceiling light in black, white and grey. Dimmable and compatible with LED lamps. Matching items available. | Features: Finish: Tiffany Style Glass, IP Rating: IP20, Height (cm) : 12, Diameter (cm) : 42, Projection (cm) : 12.5, No. of Lights: 2, Lamp Type: E27, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 60, Bulb Included: No