Quantity | Price | Discount |
---|---|---|
1 - 4 | £71.99 | 0% |
5 + | £69.11 | 4% |
Palin 2 Light Outdoor Spotlight Gloss White, Glass IP44, GU10 | Description: An outdoor adjustable & dimmable two light spotlight from this range with a sleek, gloss white finish, offering a stunning designer look at an affordable price. Other colour options are available. | Features: Finish: Gloss White, Glass, Material: Glass, Stainless Steel (304) , IP Rating: IP44, Height (cm) : 12.5, Projection (cm) : 16.5, No. of Lights: 2, Lamp Type: GU10, Dimmable: Dimmable, Wattage (max) : 2 x 7W, Weight (kg) : 0.88