Portofino Outdoor Effect Lantern Solar, USB 2700K, 3000K On, Off, Dusk, Dawn Ip54


£219.99 Inc VAT (20%)
Up to 4% off

See 3 Product Variants
£219.99

Description


Description unavailable

Feature Attributes

IP Rating:
IP54
Material:
Aluminium
Bulb Included:
Yes
Height:
30 cm
Lamp Type:
Integrated LED
Colour Temperature:
2700K, 3000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome