Puck 1 Light Bathroom Pendant, Matt Black 3000K IP44 | Features: Finish: Matt Black, Clear, Opal Glass | Material: Mild Steel, Glass | IP Rating: IP44 | Max Height: 150cm | Diameter: 30cm | Lamp Type: Integrated LED | Bulb Included: No | Dimmable: Yes | Kelvin: 3000K (Warm White) | Lumens: 620Lm | Weight: 2.5kg | Wattage (max) : 13W