Ravello Outdoor Effect Lantern USB Black Dimmable IP54


£173.99 Inc VAT (20%)

See 2 Product Variants
£173.99

Description


Description unavailable

Feature Attributes

IP Rating:
IP54
Material:
Aluminium
Width:
15 cm
Finish:
Black
Lamp Type:
Integrated LED
Bulb Included:
Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome