Reese 1 Light Pendant Brass, Glass


£399.99 Inc VAT (20%)

See 2 Product Variants
£399.99

Description


Description unavailable

Feature Attributes

Finish:
Brass
Material:
Steel
Lamp Type:
E27
IP Rating:
IP20
Bulb Included:
No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome