Zara 1 Light Pendant Brass, Belgian Linen


£599.99 Inc VAT (20%)

See all variants from £599.99

Description


Description unavailable

Feature Attributes

Finish:
Brass
Bulb Included:
No
Lamp Type:
E27
IP Rating:
IP20
Maximum Wattage:
60 W
Product Type:
Pendant Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome