Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable & Wire Organisers
Beam Clamp 11mm for Threaded Rod
By Newlec
Order Code:
ZT5096604S
Qty of 25 for
£84.75
Inc VAT (20%)
£3.39 each
25
Add to basket
This product must be ordered in multiples of 25
Get it in
15-17
working days
Available
GBP
84.75
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-and-wire-organisers/beam-clamp-11mm-for-threaded-rod/p/ZT5096604S
Add to quotation
View all Cable & Wire Organisers
Description
Newlec BEAM CLAMP 11MM FOR THREADED ROD Cable Management (NEW2305) NLFC11
Specifications
Specifications for Beam Clamp 11mm for Threaded Rod
Material
Steel
Type of Fastening
Clamping