Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable & Wire Organisers
Beam Clip Horizontal Flange 3-8mm 6.5mm Dia
By Newlec
Order Code:
ZT5094851S
Qty of 25 for
£43.50
Inc VAT (20%)
£1.74 each
£50.75
14% off
Quantity
Price
Discount
1 - 1249
£1.74
0%
1250 - 2499
£1.67
4%
2500 - 4999
£1.60
8%
5000 +
£1.53
12%
25
Add to basket
This product must be ordered in multiples of 25
Get it in
15-17
working days
Available
GBP
43.50
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-and-wire-organisers/beam-clip-horizontal-flange-3-8mm-6-5mm-dia/p/ZT5094851S
Add to quotation
View all Cable & Wire Organisers
Description
Newlec BEAM CLIP HORIZONTAL FLANGE 3-8MM 6.5MM DIA Cable Management (NEW2305) NLAH38
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Beam Clip Horizontal Flange 3-8mm 6.5mm Dia
Material
Steel
Surface Protection
Zinc/aluminium flake coating
Flange Thickness
3 - 8mm
Type of Fastening
Clamping
Tube/Cable Diameter
6.5 - 6.5mm