Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable & Wire Organisers
Black PVC Insulation Tape Flame Retardant 19mm x 33M
By Newlec
Order Code:
ZT5096427S
£3.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.49
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-and-wire-organisers/black-pvc-insulation-tape-flame-retardant-19mm-x-33m/p/ZT5096427S
Add to quotation
View all Cable & Wire Organisers
Description
Newlec BLACK PVC INSULATION TAPE FLAME RETARDANT 19MMX33M Cable Management (NEW2497) NLTAPE2BLKN
Specifications
Specifications for Black PVC Insulation Tape Flame Retardant 19mm x 33M
Length
33m
Colour
Black
Material
Polyvinyl chloride (PVC)
Thickness
19mm
Width
19mm