Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable & Wire Organisers
Cable Tie 2.5 x 100mm Nylon Black
By Newlec
Order Code:
ZT5091637S
Qty of 100 for
£61.00
Inc VAT (20%)
£0.61 each
£99.00
38% off
Quantity
Price
Discount
1 - 9999
£0.61
0%
10000 - 19999
£0.59
3.5%
20000 - 49999
£0.56
8%
50000 +
£0.54
11.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
61.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-and-wire-organisers/cable-tie-2-5-x-100mm-nylon-black/p/ZT5091637S
Add to quotation
View all Cable & Wire Organisers
Description
Newlec CABLE TIE 2.5X100MM NYLON BLACK Cable Management (NEW2482) NLTS01BA
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Cable Tie 2.5 x 100mm Nylon Black
Material
Plastic
Colour
Black
Length
100mm
Material Qualifier
Polyamide PA
Surface Protection
Untreated
Model
Internal toothing