Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable & Wire Organisers
Cable Tie 3.6 x 150mm Nylon Black
By Newlec
Order Code:
ZT5091645S
Qty of 100 for
£63.00
Inc VAT (20%)
£0.63 each
£101.00
37.5% off
Quantity
Price
Discount
1 - 9999
£0.63
0%
10000 - 19999
£0.60
5%
20000 - 49999
£0.58
8%
50000 +
£0.55
12.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
63.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-and-wire-organisers/cable-tie-3-6-x-150mm-nylon-black/p/ZT5091645S
Add to quotation
View all Cable & Wire Organisers
Description
Newlec CABLE TIE 3.6X150MM NYLON BLACK Cable Management (NEW2482) NLTS02BA
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Cable Tie 3.6 x 150mm Nylon Black
Material
Plastic
Colour
Black
Surface Protection
Untreated
Length
150mm
Material Qualifier
Polyamide PA
Model
Internal toothing