Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable & Wire Organisers
Cable Tie Mount 10.2 x 23mm 5.3mm Hole 316 Grade SS
By Newlec
Order Code:
ZT5071290S
Qty of 100 for
£179.00
Inc VAT (20%)
£1.79 each
Quantity
Price
Discount
1 - 9999
£1.79
0%
10000 - 19999
£1.72
4%
20000 +
£1.65
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
179.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-and-wire-organisers/cable-tie-mount-10-2-x-23mm-5-3mm-hole-316-grade-ss/p/ZT5071290S
Add to quotation
View all Cable & Wire Organisers
Description
Newlec CABLE TIE MOUNT 10.2X23MM 5.3MM HOLE 316 GRADE SS Cable Management (NEW2454) NLTMSSC5
Tags:
#BulkDiscount
Specifications
Specifications for Cable Tie Mount 10.2 x 23mm 5.3mm Hole 316 Grade SS
Width
10.2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome