Cable ZIP Management System 99439

Order Code: ZT1257816P

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Fellowes Cable Zip Management System 20mmx2m Black 99439 Tidy all your cables and wires in an instant. Designed to rid your office or home, easily and safely, of the unsightly jumble of cables created by the array of electrical products we all own. Fully re-usable and can easily be cut into size to suit any space. Two or more CableZips can be combined to suit longer wire lengths and it can be opened at any time to allow cables to be removed. 2m long.

See full description
Specifications for Cable ZIP Management System 99439
  • MFR Part No.
    34983FE
  • Colour
    Black
  • Type
    Cable Sleeve
  • Depth
    20mm
  • Length
    2m
  • Width
    20mm
  • Form
    Cable Bundler
  • Weight
    90g
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome