Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable & Wire Organisers
Nail In Round Cable Clip Red for 7-8mm Diameter Cable
By Newlec
Order Code:
ZT5096374S
Qty of 100 for
£65.00
Inc VAT (20%)
£0.65 each
£101.00
35.5% off
Quantity
Price
Discount
1 - 9999
£0.65
0%
10000 - 19999
£0.62
4.5%
20000 - 49999
£0.60
7.5%
50000 +
£0.57
12.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
65.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-and-wire-organisers/nail-in-round-cable-clip-red-for-7-8mm-diameter-cable/p/ZT5096374S
Add to quotation
View all Cable & Wire Organisers
Description
Newlec NAIL IN ROUND CABLE CLIP RED FOR 7-8MM DIAMETER CABLE Cable Management (NEW2495) NLCRED
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Nail In Round Cable Clip Red for 7-8mm Diameter Cable
Colour
Red
Shape
Round
Material
Plastic
Surface Protection
Untreated