Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable & Wire Organisers
Nail In Round Cable Clip White for 9-11mm Diameter Cable
By Newlec
Order Code:
ZT5094793S
Qty of 100 for
£69.00
Inc VAT (20%)
£0.69 each
£101.00
31.5% off
Quantity
Price
Discount
1 - 9999
£0.69
0%
10000 - 19999
£0.66
4.5%
20000 - 49999
£0.63
8.5%
50000 +
£0.61
11.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
69.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-and-wire-organisers/nail-in-round-cable-clip-white-for-9-11mm-diameter-cable/p/ZT5094793S
Add to quotation
View all Cable & Wire Organisers
Description
Newlec NAIL IN ROUND CABLE CLIP WHITE FOR 9-11MM DIAMETER CABLE Cable Management (NEW2495) NLCR4.5
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Nail In Round Cable Clip White for 9-11mm Diameter Cable
Shape
Round
Material
Plastic
Colour
White
Surface Protection
Untreated