Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable & Wire Organisers
Post Power 0.65M White Aluminium uPVC Lid
By Unistrut
Order Code:
ZT5005568S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-and-wire-organisers/post-power-0-65m-white-aluminium-upvc-lid/p/ZT5005568S
Add to quotation
View all Cable & Wire Organisers
Description
Unistrut POST POWER 0.65M WHITE ALUMINIUM UPVC LID Power Poles & Posts MTPP1W
Specifications
Specifications for Post Power 0.65M White Aluminium uPVC Lid
Depth
100mm
Colour
White
Material
Metal
Width
100mm
Height
650mm
Material Qualifier
Aluminium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome