0
1
2

Standing Vertical Flexible Wire Cable Tidy Management System 1.3M 75mm

Order Code: ZT3930494S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 +£31.956%


Description

Ideal for your home office. Cable management system prevents tangling of wires and creates a tidy, efficient workspace. Manufactured from strong ABS ensuring your wires are well protected. Length: 1.3m.
• KEEP YOUR CABLES NEAT & TIDY - Cable management system prevents tangling of wires and creates a tidy, efficient workspace.
• DURABLE MATERIALS - Manufactured from strong ABS ensuring your wires are well protected.
• DIMENSIONS - Length: 1.3m.

See full description
Specifications for Standing Vertical Flexible Wire Cable Tidy Management System 1.3M 75mm
  • Weight
    1kg
  • MFR Part No.
    DH23
  • Diameter
    75mm
  • Width
    7.5cm
  • Depth
    5cm
  • Height
    130cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome