Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Clamps & Clips
Clip Cable Run Flange 2-7mm Spring Steel Type 25Pack
By Walraven
Order Code:
ZT5028106S
£1.09
each
Inc VAT (20%)
£27.25 minimum order value
Quantity
Price
Discount
1 - 49
£1.09
0%
50 - 99
£1.05
3.5%
100 - 199
£1.00
8.5%
200 +
£0.96
12%
Add to basket
Minimum order quantity: 25.
Get it in
15-17
working days
Available
GBP
27.25
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-clamps-and-clips/clip-cable-run-flange-2-7mm-spring-steel-type-25pack/p/ZT5028106S
Add to quotation
View all Cable Clamps & Clips
Description
Walraven CLIP CABLE RUN FLANGE 2-7MM SPRING STEEL TYPE 25PK Cable Run Clips Flange 2-7mm EP52021407
Tags:
#BulkDiscount
Specifications
Specifications for Clip Cable Run Flange 2-7mm Spring Steel Type 25Pack
Fixing Method
Clamping
Material
Spring steel
Surface Protection
Zinc/aluminium flake coating
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome