Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Clamps & Clips
Clip Cable Self Adhesive 33.2 x 16 x 27.4mm Black Pack 200
By HellermanTyton
Order Code:
ZT5061749S
£1.09
each
Inc VAT (20%)
£218.00 minimum order value
Quantity
Price
Discount
1 - 199
£1.09
0%
200 +
£1.05
3.5%
Add to basket
Minimum order quantity: 200.
Get it in
15-17
working days
Available
GBP
218.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-clamps-and-clips/clip-cable-self-adhesive-33-2-x-16-x-27-4mm-black-pack-200/p/ZT5061749S
Add to quotation
View all Cable Clamps & Clips
Description
HellermanTyton CLIP CABLE SELF ADHESIVE 33.2X16X27.4MM BLACK PK 200 Clips Clamps & Plugs RB14.NB4P
Tags:
#BulkDiscount
Specifications
Specifications for Clip Cable Self Adhesive 33.2 x 16 x 27.4mm Black Pack 200
Model
Closed
Material
Polyamide (PA)
Plastic
Fixing Method
Stick
Colour
Black
Surface Protection
Untreated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome