Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Clamps & Clips
Clip Self Adhesive 18 x 30mm Steel Pack 100
By HellermanTyton
Order Code:
ZT5095951S
£1.29
each
Inc VAT (20%)
£129.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.29
0%
100 - 199
£1.24
4%
200 +
£1.19
8%
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
129.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-clamps-and-clips/clip-self-adhesive-18-x-30mm-steel-pack-100/p/ZT5095951S
Add to quotation
View all Cable Clamps & Clips
Description
HellermanTyton CLIP SELF ADHESIVE 18X30MM STEEL PK 100 Clips Clamps & Plugs SAC1
Tags:
#BulkDiscount
Specifications
Specifications for Clip Self Adhesive 18 x 30mm Steel Pack 100
Width
20mm
Material
Metal
Steel
Colour
White
Fixing Method
Self Adhesive
Length
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome