Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Clamps & Clips
Clip Self Adhesive 21 x 36mm Steel Pack 100
By HellermanTyton
Order Code:
ZT5096195S
£1.01
each
Inc VAT (20%)
£101.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.01
0%
100 - 199
£0.97
4%
200 +
£0.93
8%
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
101.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-clamps-and-clips/clip-self-adhesive-21-x-36mm-steel-pack-100/p/ZT5096195S
Add to quotation
View all Cable Clamps & Clips
Description
HellermanTyton CLIP SELF ADHESIVE 21X36MM STEEL PK 100 Clips Clamps & Plugs SAC2
Tags:
#BulkDiscount
Specifications
Specifications for Clip Self Adhesive 21 x 36mm Steel Pack 100
Diameter
8 - 8mm
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome