Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Clamps & Clips
Clip Self Adhesive 6mm Natural Pack 100
By HellermanTyton
Order Code:
ZT5094438S
£1.01
each
Inc VAT (20%)
£101.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.01
0%
100 - 199
£0.97
4%
200 +
£0.93
8%
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
101.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-clamps-and-clips/clip-self-adhesive-6mm-natural-pack-100/p/ZT5094438S
Add to quotation
View all Cable Clamps & Clips
Description
HellermanTyton CLIP SELF ADHESIVE 6MM NATURAL PK 100 Clips Clamps & Plugs RA6
Tags:
#BulkDiscount
Specifications
Specifications for Clip Self Adhesive 6mm Natural Pack 100
Diameter
6 - 6mm
Nominal diameter
6mm
Material
Plastic
Fixing Method
Stick
Surface Protection
Untreated
Model
Closed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome